Otc
Slide Hammer Unit, 2-1/2 lb., 24 in. L
Mfr # 1156
Zoro # G3884146
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nonreversible
- Handle End Thread (In.) 5/8 in
- Overall Length (In.) 24 in
- Handle Length Not Included
- Rod Length 24 in
Explore More Products
- OTC Slide Hammer Unit, 5 lb., 24 in. L 1155
- OTC Slide Hammer Blind Hole Bearing Set 4581
- OTC Slide Hammer Unit, 5 lb., 27 in. L 1177
- OTC Slide Hammer Puller, 10 lb., 24 in. L 7703
- OTC Sleeve Puller Assembly Less 5 Lb. Hammer 1205
- OTC Slide Hammer Unit, 2-1/2 lb., 27 in. L 1176
- OTC OTC OTC519376 Replacement Rear Axle Pulling Plate for Slide Hammer OTC519376
- OTC PULLER SLIDE HAMMER 212LB WITH THREADED END OTC1156
- OTC PULLER SLIDE HAMMER 212LB WITH INTERNAL PULLER OTC1157
- OTC 112 lbs Slide Hammer Puller OTC5028
- WESTWARD Slide Hammer Puller Set, 10 Way 1MZP8
- Otc Slide Hammers