Otc
Bearing Splitter, 1/2 in, 5-3/4 in, 1 Piece
Mfr # 1124
Zoro # G3884216
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Place Behind the Part to Secure a Gripping Surface
- Number of Pieces 1
- Use w/Jaw or Push Puller No. 1035, 1040, 1041, 1042, 1063, 1065, 938
- For Use With Jaw or Push Pullers
- Max. Spread (In.) 5 3/4 in
Explore More Products
- OTC Bearing splitter, 1/8 in., 9 in., 6 Pieces 1183
- OTC Driver Tool, Handle And 24 Discs 27795
- OTC Bearing Splitter, Max. Spread 12 7/8 In 1128
- OTC Bearing Splitter, 1/8 in., 2 in., 1 Pieces 1122
- OTC Starter Driver Set 27793
- OTC Basic Driver Tool Set 27794
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- OTC Front Hub Puller, Screw Size 5/8-18 7901
- OTC Universal Bearing Race Puller 661B
- BOSCH Bearing Splitter Combo Set 1183
- CTA MANUFACTURING Large Bearing Splitter CTA8065
- Otc Pullers and Bearing Splitters