Otc
Bearing Splitter, 1/8 in., 2 in., 1 Pieces
Mfr # 1122
Zoro # G3884231
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Place Behind the Part to Secure a Gripping Surface
- Number of Pieces 1
- Use w/Jaw or Push Puller No. 1024, 1025, 1026, 1027, 7392, 7393
- Function Remove Bearings When Clearances are Limited
- Min. Spread (In.) 1/8 in
Explore More Products
- OTC Hub Tamer Grappler Kit, 5 Pieces 6575-2
- OTC Universal Hub Puller 7394
- OTC Universal Hub Puller, 20 tons Cap. 6574
- OTC Driver Tool, Handle And 24 Discs 27795
- OTC Bearing Splitter, Max. Spread 12 7/8 In 1128
- OTC Ford Vacuum Front Hub Release Tool Set 7932
- OTC Front Spindle Puller 7502
- OTC Universal Bearing Race Puller 661B
- OTC OTC OTC4581 Stinger Blind Hole Bearing Puller Set OTC4581
- STEELMAN Stem Puller, Screw-On Nylon 00040N
- KUKKO QUALITY TOOLS Kukko Narrow 2-3Arm Revers Quick Adj Set 5.5-Ton Capacity, 5-1/8in130mm Open, 14in355mm Reach K-2030-10+S
- Otc Pullers and Bearing Splitters