Avery
Avery® Easy Align® Self-Laminating ID Labels, 00757, 1-1/32" x 3-1/2", Pack of 250
Mfr # 7278200757
Zoro # G3884627
Sold in multiples of 5 for $210.45
$210.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1 1/32 in
- Labels per Sheet 10
- Color White
- Total Number of Labels 250
- Material Synthetic Film
Explore More Products
- AVERY Avery® Removable Inkjet/Laser Filing Labels, 2/3 x 3-7/16, White, 252/Pack 5230
- AVERY Extra Large File Folder Labels, 1, PK450 8425
- AVERY Avery® Print or Write Removable Multi-Use Labels, 4 x 6, White, 40/Pack 5454
- AVERY Multipurpose Labels, Removable, A, PK360 6479
- AVERY UltraDuty GHS Chemical Waterproof and UV Res Labels, 1x2.5, Wht, PK600 60517
- AVERY Label, Round, 2.5"", Glossy Wht 90PK AVE22830
- AVERY Avery 075642 Paper Rectangle Permanent Self-Adhesive Address Label - White; 2 x 4 In. - Pack - 250 75642
- AVERY Continuous Form Computer Labels, PK5000 4014
- AVERY Avery 067684 Print Or Write Multi-Purpose Self-Adhesive Label For Laser And Inkjet Printers; 2 x 4 In. - White; Pack 100 67684
- AVERY DENNISON White Removable File Folder Labels, Pk750 8066
- AVERY DENNISON Inkjet Full Face CD Labels, Ink Jet 8960, Pk40 8960
- Avery Printer Labels