Chemical Resistant Gloves, Natural Rubber Latex, 10.5 in L, 18.0 mil, Yellow/White, L, 12 PK

  • Mfr # 6830

  • Zoro # G3885010


product price:  $40.19
/pk 12, $3.35/ea

Key Features

Color
Yellow/White
Glove Size
L
Glove Materials
Natural Rubber Latex
Glove Length
10.5 in
Glove Thickness
18.0 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6830
Zoro #
G3885010
UPC #
045143068302
Country of Origin
Bangladesh

Dimensions

Glove Size
L
Glove Length
10.5 in
Glove Thickness
18.0 mil
Length
10-1/2"
Thickness
Standard Weight

Details

Item
Chemical Resistant Gloves
Color
Yellow/White
Glove Materials
Natural Rubber Latex
Cuff Style
Gauntlet
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
Application
Automotive, Farming, Landscaping, Sheet Metal Industry, Construction, Manufacturing
Special Features
Standard Finger; Single Dip; Non-Sterile
ANSI/ISEA Abrasion Level
Not Rated
Glove Liner Material
Jersey
Silicone-Free
No
Glove Coating Material
Latex
Coating Material
Latex
Insulated
No
Thumb Style
Wing
Latex-Free
No
Glove Texture
Crinkle Finish

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.