Shop Alternate Products
This Product is Discontinued
Zoro Select
LDPE Paint Bucket Liner, 5 gal, 100 PK (Discontinued)
Mfr # 3JJT4
Zoro # G3885016
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drum Dia. 11 1/4 in
- Capacity 5 gal
- Length 14"
- Color natural
- Type 5 gal.