Shop Alternate Products
This Product is Discontinued
Greenlee
Fish Tape, 1/8 In x 250 ft, Steel (Discontinued)
Mfr # FTS438DL-250
Zoro # G3886477
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 250 ft
- Tape Material Steel
- Size 1/8"
- Features Advanced Overmolded Comfort Grip and Rugged Case Design, Laser Etched Feet & Meter Distance Markings Every 3 m, Superior Rapid Tape Pay-Out and Rewind
- Case Style Winder Slide