Kissler
Spanner Flange, Metal, Universal Fit
Mfr # 08-0404
Zoro # G3886906
$5.01
6% off
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Metal
- Type Spanner Flange
- Size 5 1/4 in
- Material of Construction Metal
Explore More Products
- KISSLER Tank Lever, Toilets, Brass, 9" 60-1012
- KISSLER Stack and Seal Flange, Plastic, Universal 57-5010
- KISSLER Cold Faucet Stem, Low Lead Brass P10105W
- KISSLER Flapper, Rubber, Coast Foundry 57-3396
- KISSLER Closet Bolt Set, Steel, Universal Fit 68-9237
- KISSLER Tank Flapper, Silicone, Universal Fit 57-0106
- KISSLER Toilet Tank Handle for Toto 60-1631
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit 68-7328
- KISSLER Flapper, for Toto G-Max, PK2 757-0119/2
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3", Size: 4" x 3" 1WHR5
- SLOAN Performance Kit 1.0 GPF, Urinals A1107A
- Kissler Toilet Repair Parts