This item is Discontinued.

Extract-All 20x25x2 Pleated Filter, 12 PK FPF20252

20x25x2 Pleated Filter, 12 PK (Discontinued)

  • Mfr # FPF20252
  • Zoro # G3887195
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPF20252
Zoro #
G3887195
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Depth
2"
Nominal Filter Size
20x25x2
Nominal Height
20"
Nominal Width
25"

Details

Item
Pleated Filter
Frame Type
Die Cut Chipboard

Description

Pleated Filter, Nominal Height 20 In., Nominal Width 25 In., Nominal Depth 2 In., Frame Type Die Cut Chipboard, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.