Shop Alternate Products
This Product is Discontinued
Libman
Toilet Brush, 11" L Handle, 5-1/4" L Brush, White, Green, Polypropylene, 12" L Overall (Discontinued)
Mfr # 24
Zoro # G3888412
This Product is Discontinued
Key Features
- Bristle Color White, Green
- Brush Length 5-1/4"
- Handle Length 11"
- Handle Color White, Green
- Bristle Material Polymer