Continental
2" ID x 50 ft Rubber Steam Hose BK
Mfr # 20766307
Zoro # G3890629
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,101.99
Key Features
- Hose Inside Dia. 2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Bulk Hose
- Hose Cover Material EPDM
Explore More Products
- CONTINENTAL Food Hose, 1-1/4" ID x 25 ft., Clear NTF125-25-G
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., White CR075-100-G
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Yellow FRT058-100-G
- CONTINENTAL Washdown Hose, 3/4" ID x 500 ft., Yellow 20135645
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT 3ATL8
- CONTINENTAL 3/4" ID Rubber Steam Hose BK 20344135
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 5 ft. PTH300-05CE-G
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 5 ft., Black PTX150-05CE-G
- CONTINENTAL Food Hose, 4" ID x 25 ft., Clear NFW400-25-G
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft. FRT075-50MF-G
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear NTF150-10-G
- Continental Industrial Hoses