Master Lock
Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W
Mfr # 5KA-A297
Zoro # G3892211
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless steel Body, Boron Shackle, 13/16 in W M1KALFSTS
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W 2KALN
- MASTER LOCK 1-1/16 in. H X 1 in. W X 1-3/4 in. L Laminated Steel Breakaway Padlock Keyed Alike 500KABRK #197
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W 6271NKAW600A
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W 6830KA10G200
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W 2
- MASTER LOCK PADLOCK 324 1-9/16 in. KA 3KA 324
- MASTER LOCK Keyed Alike MA389414
- MASTER LOCK Master Lock No 1KALF General Security Laminated Padlocks Keyed Alike 1KALF-2907
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 3/4 in W 26/70 KA
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 1KA-2043
- Master Lock Keyed Padlocks