Shop Alternate Products
This Product is Discontinued
Autonics
Encoder, Shaft, BCD Code, PNP Open, 720 PPR (Discontinued)
Mfr # EP50S8-720-1F-P-24
Zoro # G3892323
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Type External, 15 mm
- Pulses per Revolution 720
- Output Type PNP Open Collector
- Output BCD Code
- Shaft Dia. 8mm