Designovations
Anchor for Square Post, Cast Iron
Mfr # S200S
Zoro # G3892673
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2"
- Depth 2"
- Material Cast iron
- Post Style Square
- Color Silver
Explore More Products
- DESIGNOVATIONS Silver Socket Kit ; ft. metal K995
- DESIGNOVATIONS Breakaway Coupler for Square Posts S225
- BRADY Sign Post, Green, Steel, 8 ft L 97204
- NMC Deluxe White Signicade Stand 45x25x3 SFS100
- LAWNITATOR 5812W Woodhaven Address Sign Post- White LA2621728
- TAPCO Sign Post, Green, Steel, 12 ft L 054-00006
- PLASTICADE Watchdog Roll-Up Sign Stand SSRB800
- TAPCO U-Channel Sign Post, 6'L, 2 lbs./ft., Galvanized Post with Holes Top to Bottom 054-00020
- TAPCO Sign Post, Silver, Steel, 10 ft L 054-00036
- TAPCO Sign Post, Silver, Steel, 12 ft L 1603-00006
- BRADY Sign Post, Green, Steel, 10 ft L 97205
- Designovations Sign Posts