Reelcraft
1" x 100 ft PVC Coupled Hose Assembly 250 psi RD
Mfr # 602415-100
Zoro # G3892729
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air, Mild Chemicals, Water
- Outside Dia. 1.375"
Explore More Products
- REELCRAFT 3/4" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD S601026-25
- REELCRAFT 1/4" x 35 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601085-35
- REELCRAFT Reelcraft 3/8"x35' 300 PSI Nylon Braided PVC Low Pressure Air/Water Hose S601013-35
- REELCRAFT Hose Assembly 1/4 In x 30 ft. 5000 psi S7-260044
- REELCRAFT 1/2" x 75 ft PVC Low Pressure Air & Water Hose 300 psi S601035-75
- REELCRAFT 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD S601013-50
- REELCRAFT 3/8" x 50 ft Replacement Air Hose 2250 psi S5-260043
- REELCRAFT 3/8" x 2 ft. Inlet Hose Assembly 2250 PSI S32-260043
- REELCRAFT 3/8" x 50 ft. Hose Assembly 2250 PSI S46-260043
- CONTINENTAL 3/8" x 100' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM HZY03830-100-31
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi GY PLG07525-100-11
- Reelcraft Multi-purpose Air Hoses