Item
|
Continuous Label Roll Cartridge
|
For Use With
|
GL-100, PT-1000, PT-1010, PT-1090, PT-1100, PT-1180, PT-1190, PT-1200, PT-1230PC, PT-1280, PT-128AF, PT-1290, PT-1400, PT-1500PC, PT-1700, PT-1750, PT-1800, PT-1830, PT-1880, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-1900, PT-1950, PT-2030, PT-2100, PT-2200, PT-2300, PT-2400, PT-2430PC, PT-2600, PT-2730, PT-2730VP, PT-3600, PT-6100, PT-9500PC, PT-9600, PT-D200, PT-D210, PT-D215E, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-D105, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, PT-P300BT, PT-P300BTBU, PT-P700, PT-P710BT, PT-P750W, ST-1150, ST-5
|
Material
|
PET
|
Color
|
Black/White
|
Application
|
Asset Management
|
Legend Color
|
Black
|
Tape Material
|
PET
|
Tape Format
|
Continuous Roll
|
Printer Series Compatibility
|
GL-100, P-touch CUBE, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, PT1100SB, ST-1150, ST-1150DX, ST-5, White
|
Adhesive
|
Adhesive
|
Labels per Roll
|
Continuous
|
Label Type
|
Self-Laminating
|
Background Color
|
White
|
For Print Method
|
Thermal Transfer
|
Label Material
|
PET
|
Adhesive Properties
|
Removable Adhesive
|
Ribbon Color
|
Black
|
Adhesive Strength - Continuous General Purpose
|
Removable
|
Indoor/Outdoor Usage
|
Indoor/Outdoor
|
Print Technology
|
Thermal-Transfer
|
Color - Continuous General Purpose
|
Black on White
|
Label Color
|
White
|
Secondary Label Included
|
No
|
Label Media Format
|
Continuous Roll Cartridge
|
Preprinted Text
|
No Legend
|
Labels per Row
|
1
|
Adhesive Strength & Material - Continuous General Purpose
|
Removable
|
Product Type
|
Label Tape
|
Label Finish
|
Gloss
|
Resistance Properties
|
Abrasion-Resistant, Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, UV-Resistant, Water-Resistant, Wear-Resistant
|
Standards
|
UL-969
|
Label Color & Finish - Continuous General Purpose
|
White ( Gloss )
|
Compatible Mfr Part Number
|
Blue, GL-100, P-touch CUBE, PT-1000, PT-1000BM, PT-1010, PT-1010B, PT-1010NB, PT-1010R, PT-1010S, PT-1090, PT-1090BK, PT-1100, PT-1100SBVP, PT-1100ST, PT-1120, PT-1130, PT-1160, PT-1170, PT-1180, PT-1190, PT-11Q, PT-1200, PT-1230PC, PT-1280, PT-1280SR, PT-1280VP, PT-128AF, PT-1290, PT-1290BT, PT-1290BT2, PT-1290RS, PT-1300, PT-1400, PT-1500, PT-1500PC, PT-1600, PT-1700, PT-1750, PT-1800, PT-1810, PT-1830, PT-1830C, PT-1830SC, PT-1830VP, PT-1880C, PT-1880SC, PT-1880W, PT-1890C, PT-1890SC, PT-1890W, PT-18R, PT-18RKT, PT-1900, PT-1910, PT-1950, PT-1960, PT-200, PT-2030, PT-2030AD, PT-2030VP, PT-2100, PT-2110, PT-2200, PT-2210, PT-2300, PT-2310, PT-2400, PT-2410, PT-2430PC, PT-2500PC, PT-2600, PT-2610, PT-2700, PT-2710, PT-2730, PT-2730VP, PT-300, PT-300B, PT-310, PT-310B, PT-320, PT-330, PT-340, PT-350, PT-3600, PT-4000, PT-520, PT-530, PT-540, PT-550, PT-580C, PT-6100, PT-7100, PT-7500, PT-7600, PT-9200DX, PT-9200PC, PT-9400, PT-9500PC, PT-9600, PT-9700PC, PT-9800PCN, PT-D200, PT-D200BT, PT-D200DA, PT-D200G, PT-D200MA, PT-D200SA, PT-D210, PT-D400, PT-D400AD, PT-D400VP, PT-D450, PT-D600, PT-D600VP, PT-D800W, PT-E100, PT-E110, PT-E300, PT-E500, PT-E550W, PT-E800W, PT-H100, PT-H110, PT-H300, PT-H300LI, PT-H500LI, PT-P700, PT-P750W, PT-P750WVP, PT-P900, PT-P900W, PT-P950NW, PT1100SB, PTD220, ST-1150, ST-1150DX, ST-5, White
|