Mip
Steel Strapping Sealer, Front Action
Mfr # MIP-1100-34
Zoro # G3893556
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Steel
- Application General Duty, Lighter Duty Uses with 0.015 to 0.023 Gauge Strapping, Flat Surfaces
- For Strapping Width 3/4"
- Notch Type Double Down
Explore More Products
- MIP Steel Strapping Sealer, Side Action MIP-3100-34
- MIP Steel Strapping Sealer, Side Action MIP-3100-114
- MIP Plastic Strapping Sealer, Manual, Steel MIP-430-12
- MIP Steel Strapping Sealer, Front Action MIP-1120-12
- MIP Strapping Sealer, 5/8 in. for Polypropylene Strap MIP-100-58
- MIP Steel Strapping Tensioner, Rack Pusher MIP-1860
- MIP Steel Strapping Sealer, Front Action MIP-1120-58
- MIP Medium Tension Windlass Pusher Tensioner for 3/8" to 3/4" Steel Strap MIP-1900
- MIP Heavy Duty Single-Notch Down Cut Side Action Sealer, 3/4" Steel Strap MIP-3000-34
- ENCORE PACKAGING Bi-Directional Front Action Sealer, 17" EP-1235-58
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 3/4" EP-1800-34
- Mip Strapping