- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase General Purpose Motor, 1-1/2 HP, 182/184TC Frame, 208-230/460 Voltage, 1170 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Dayton
3-Phase General Purpose Motor, 1-1/2 HP, 182/184TC Frame, 208-230/460 Voltage, 1170 Nameplate RPM (Discontinued)
Mfr # 11W356
Zoro # G3894861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face/Base
- HP 1-1/2
- RPM Range 1101-1200
- Voltage 208-230/460
Customers Also Purchased
- Brand Dayton
-
MFR #
11W356
-
Zoro #
G3894861
- UPC # 190735111222
- Country of Origin Brazil
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1-1/8" |
Length Less Shaft | 11-1/2" |
Overall Length | 14-3/8" |
Shaft Length | 2-3/4" |
Manufacturers Warranty Length | 1 yr. |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Type | Face/Base |
HP | 1-1/2 |
RPM Range | 1101-1200 |
Voltage | 208-230/460 |
Frame | 182/184TC |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 1170 |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | All Angle |
Motor Frame Material | Steel |
Motor Shaft Design | Keyed |
Standards | UL, CSA, CE |
Hz | 60 |
Max. Ambient Temp. | 40 Degrees C |
Motor Bearings | Ball |
No. of Speeds | 1 |
Phase | 3 |
CC Number | CC003A |
Nominal Efficiency | 86.5 |
Motor Efficiency Group | NEMA Premium Efficient |
Full Load Amps | 6.4-6.0/3.0 |
Frame Material | Steel |
Duty | Continuous |
Footnotes | 2,10 |
RPM Group | 1101-1200 |
Ins. Class | F |
NEMA Design | B |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1-1/2 HP, Nameplate RPM 1170, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 6.4-6.0/3.0, 182/184TC Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face/Base, Motor Mounting Position All Angle, Motor Shaft Design Keyed, Motor Frame Material Steel