Trim-Lok
Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb
Mfr # 6100B3X1/8C-100
Zoro # G3895035
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPDM
- Overall Height 1 3/16 in
- Overall Width 5/8 in
- Style Trim with a Side Bulb
- Color Black
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb 6100B3X1/8C-25
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb 4100B3X1/8C-25
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 1.0763 in Overall Width, Style: Trim with a Top Bulb 7100B3X5/32A-25
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 3-11/16" Overall Width, Style: Trim with a Side Flap 7B350B2X1/4C-25
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb 4100B3X1/4C-100
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.395 in Overall Width, Style: Rubber Look 1100B7X1/8-25
- TRIM-LOK Rubber Edging, 1/8" H, 100 ft L, 3/8" W X2013-100
- TRIM-LOK Edge Trim, PVC, Aluminum, 250 ft Length, 0.545 in Overall Width 1375B3X3/8-250
- TRIM-LOK Rubber Edging, 15/64" H, 50 ft L, 5/16" W X1002-50
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 23/64 in Overall Width, Style: F ZTRIM-360
- TRIM-LOK Edge Trim, PVC, Aluminum, 25 ft Length, 0.282 in Overall Width, Style: Rubber Look 2200SB7X1/16-25
- Trim-Lok Rubber Edging