Metro
Shelf Divider, 18"D x 18"W x 8"H, Chrome
Mfr # DD18C-1PK
Zoro # G3899296
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2 in
- Width 18"
- Overall Height 8 in
- Depth 18"
- Height 8"
Explore More Products
- METRO Stackable Shelf Ledge, 18"D x 18"W x 4"H, Chrome L18N-4C-1PK
- METRO Swivel Stem Caster w/Brake, Rubber, 200 lb 5MB
- METRO Stackable Ledge, D x 60"W x 4"H, Chrome L60N-4C-1PK
- METRO Wire Shelf 18"x36, Black 1836QBL
- METRO Storage Basket, Silver, 17-3/8 x 7-1/2 x10 H212C
- METRO S Hook, 5/8"D x 23/32"W x 1-3/8"H, Chrome 9995Z
- METRO Stackable Ledge, 1"D x 54"W x 4"H, Silver L54N-4S
- METRO Stackable Shelf Ledge, 24"D x 24"W x 4"H, Chrome L24N-4C
- METRO Shelf Divider, 18"W, Black DD18BL
- GLOBAL EQUIPMENT 5 Gallon Water Bottle Storage Rack, 12 Bottle Capacity 797086
- GLOBAL INDUSTRIAL Snap Sleeves, 8PK AM
- Metro Wire Shelf Accessories