Westward
PickUp Tool, Ext, Mag, 21 to 36 L, 3 lb Pull
Mfr # 10E743
Zoro # G3900145
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extendable, Bendable
- Size 20 in
- Length 21 in
- Width 1/2 in
- Diameter 1/2 in
Explore More Products
- WESTWARD Magnetic Sweeper, 13x2 In, 35Lb Pull 1VTY1
- WESTWARD Magnetic Pick-Up Tool, 6-1/2 in. L, Manual 45KH16
- WESTWARD Telescoping Magnet/Mirror Set 4FPV2
- WESTWARD Rolling Magnetic Sweeper, 150 Lb Pull 1VTY2
- WESTWARD 21 in. Magnetic Pickup Stick, 50 lbs. Pull 1VTY4
- WESTWARD Retrieving Magnet, 16-3/4 in. L, Manual 45KH11
- WESTWARD Telescoping Flexible Magnet, 8 3/4 In 4FPU6
- WESTWARD Magnetizer/Demagnetizer, 1 x1, High Energy 10E859
- WESTWARD Magnetic Pickup, 3 1/2-5 lb., 6-1/4 In 1VTX7
- MAG-MATE Parts Retriever Magnet, 7 Lb, Long Hdl PR7200-30
- GENERAL TOOLS 2 Lb. Telescoping Magnetic Pickup 383NX
- Westward Magnetic Pickup Tools