Shop Alternate Products
This Product is Discontinued
Appleton Electric
Weatherproof Box, 2Inlet, 25cu. in (Discontinued)
Mfr # FD-1-50L-A
Zoro # G3902157
This Product is Discontinued
Key Features
- Number of Gangs 1
- Number of Inlets 2
- Length 4.56"
- Width 2.81"
- Depth 2.69"