Schneider Electric
Remote LCD Keypad Cable, RJ45-RJ45 3 Met, Altivar
Mfr # VW3A1104R30
Zoro # G3903155
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length (Meters) 2.7
- For Use With Altivar 212, 312, 61, 71
- Cable Length (Ft.) 9
- Cable Type RJ45
- Includes RJ45-RJ45 Cable 3 Met
Explore More Products
- SCHNEIDER ELECTRIC Atv61/71 Fan Kit Cust Frame Sz 7 And 8 VZ3V1206
- SCHNEIDER ELECTRIC Connecting Cable, PC To Altistart, Altivar VW3A8106
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback VW3A3620
- SCHNEIDER ELECTRIC Graphic Keypad Terminal, 240 x 160 Pixels VW3A1111
- SCHNEIDER ELECTRIC Remote Keypad, IP54 NEMA 12 VW3G22101
- SCHNEIDER ELECTRIC Communication Module, 4.3" H TM171ARS485
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3hp, 200 to 240V ATV12PU22M3
- SCHNEIDER ELECTRIC Htl Encoder Card Atv900 VW3A3424
- SCHNEIDER ELECTRIC Flange Kt Atv6171Hd11M3Hd15M3Hd15N4Hd18 VW3A9505
- EATON AC Drive Communication Card, Devicenet OPTC7
- DAYTON Liquidtight fittings for NEMA-4 Controls 13E665
- Schneider Electric Adjustable Frequency Drive Accessories