Shop Alternate Products
This Product is Discontinued
Zoro Select
Freeze Protection Valve (Discontinued)
Mfr # 8ACG3
Zoro # G3903401
Free Shipping & Returns
This Product is Discontinued
Key Features
- Diameter 1 3/8 in
- Length 5 1/2 in
- Temp. Control Activates at 40 Degrees F
- For Use With Eye Wash or Shower
- Material Stainless Steel