Westward
151.00mm HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PTA3
Zoro # G3904214
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Round
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD 1/4" HSS TiN 135 Deg. Jobber Length Drill Bit 5UDG8
- WESTWARD 1/16" HSS 135 Deg. Jobber Length Drill Bit 5UDF6
- WESTWARD 1/16" HSS 118 Deg. Jobber Length Drill Bit 2pk. 401J50
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees, Cobalt 401J57
- WESTWARD 5.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLP9
- WESTWARD 5/32" Cobalt 143 Deg. Jobber Length Drill Bit 38AV94
- WESTWARD 7/16" HSS TiN 130 Deg. Jobber Length Drill Bit 38MX13
- WESTWARD 125.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRZ7
- WESTWARD #7 3-5/8" TiN 135 Deg. Jobber Length Drill Bit 6PRN5
- CENTURY DRILL & TOOL Black Oxide Drill Bit 17/64" 24417
- ARTU 3/16" Cobalt Jobber Length Drill Bit 01322
- Westward Jobber Length Drill Bits