Ideal
8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 30-3029
Zoro # G3904363
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Angled Head, Knife To Knife Blades
- Handle Type Dipped Pistol Grip
- Jaw Length 7/8 in
- Jaw Width 1 1/8 in
- Material Drop Forged High Carbon Steel
Explore More Products
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated 30-029
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated 30-3028
- IDEAL 8 in Diagonal Cutting Plier Flush Cut Insulated 35-9029
- IDEAL Side Cutter W/Crimp 9 In 30-435
- IDEAL 8 In Diag. Cutting Plier 30-028
- SK PROFESSIONAL TOOLS 8 in Diagonal Cutting Plier Flush Cut Uninsulated 15018
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG 97 22 240
- URREA Pliers, Round nose side cutting 6-1/4" 226GS
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" PL-208
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated 64 52 115
- URREA Heavy duty 1000V universal sice cut plier 6-5/16" 180
- Ideal Pliers