Covidien
Molded Cart, Plastic and Steel, Gray
Mfr # 8940FP
Zoro # G3905151
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic and Steel
- Includes Foot Pedal, Foot Pedal Guard, Four Wheels, Locking Casters, Telescopic Handle, Universal Key and Lock, Weighted Base
- Color Gray
- For Use With 12 and 18 gal Sharps Sliding Lid Large Volume Containers
- Height 16"
Explore More Products
- COVIDIEN Wire Cart, Steel, Red 8991FP
- COVIDIEN Container Holder, Plastic, Beige 3GTH100529
- COVIDIEN Disposal Container Cabinet, Poly, Beige SLWC019624
- COVIDIEN Wall Cabinet, Plastic, Beige SSGB10056H
- COVIDIEN Container Holder, Plastic, Beige SQTH100910
- COVIDIEN Covidien Holder for 3 Gallon, Multi-Purpose, SharpStar, and 8529
- BLAYLOCK BLAYLOCK EZ-302 EZ Wheel Lock 302 - Fits 15" to 20" Wheels EZ-302
- EKLIND 5/32" Ball Hex-L® Key 18210
- FEIN Fein 63806136220 2 Piece Hook & Loop Pad with Holes 2468585
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White FGST24EPLWH
- A2Z SCILAB Dental Periodontic Explorer #17A Diagnostic Probe Hook, 5.5" A2Z-ZR203
- Covidien Diagnostic and Monitoring Instruments and Supplies