Tingley
Safeyflex Flame Resistant Rain Overall, Green, 2XL
Mfr # O41008
Zoro # G3906244
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 13 oz
- Material PVC
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 32 in
Explore More Products
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, M O41008
- TINGLEY Safeyflex Flame Resistant Rain Bib Overall, Green, S O41008
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 3XL O41008
- TINGLEY Iron Eagle Plain Front Overall, Gold/Yellow, Premium Snap-Lock Suspender Buckles, Size Medium O22007
- TINGLEY Icon Rain, Bib, Overall, Class, E, Yellw/Green, XL O24122
- TINGLEY Icon Rain, Bib, Overall, Class, E, Ylw/Green, 3XL O24122
- TINGLEY Icon Rainwear Overall, Class 3, Ylw/Green, S O24122
- TINGLEY ComfortBrite Flame Resistant Rain Overall, Orange, S O53129
- TINGLEY Tingley Mvo3107 American Pvc On Non-Woven Polyester Yellow Overalls, Xl O32007.XL
- OCCUNOMIX Coverall, Black/Yellow, 2XL SP-CVL-BY2X
- TINGLEY RUBBER Lg .35Mm Overall Suit S53307.L
- Tingley Workwear and Protective Clothing