- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- Cabinet Exhaust Fan, 48 In, 208-230/460 V
Dayton
Cabinet Exhaust Fan, 48 In, 208-230/460 V
Mfr # 6LFC5
Zoro # G3907303
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,804.99
Item successfully saved to ''
Key Features
- Assembled/Unassembled Assembled
- Blade Dia. 48 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 5 hp
- Drive Package With Motor Included Yes
Customers Also Purchased
- Brand Dayton
-
MFR #
6LFC5
-
Zoro #
G3907303
- UPC # 190735368831
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Blade Dia. | 48 in |
Dimension B | 36 5/8 in |
Max. Depth | 36 5/8 in |
Dimension A | 54 1/4 in |
Width | 54 1/4 in |
Height | 54 1/4 in |
Overall Height | 54 1/4 in |
Overall Width | 54 1/4 in |
Overall Depth | 36 5/8 in |
For Cut-Out Height | 55 1/4 in |
Duct Height | Not Applicable |
For Cut-Out Length | 55 1/4 in |
Blade Diameter | 48 in |
Duct Width | Not Applicable |
For Cut-Out Width | 55 1/4 in |
Shaft Diameter | 1 1/4 in |
Duct Diameter | Not Applicable |
Manufacturer Warranty Length | 1 yr |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Item | Cabinet Exhaust Fan |
Assembled/Unassembled | Assembled |
Fan Voltage | 208-230/460V AC |
Exhaust/Supply Fan Motor HP | 5 hp |
Drive Package With Motor Included | Yes |
CFM @ 0.000-In. SP | 31,506 cfm |
CFM @ 0.500-In. SP | 19,601 cfm |
CFM @ 0.125-In. SP | 29,520 cfm |
Bearing Type | Regreasable Cast Pillow Block |
Full Load Amps | 13.6-12.8/6.4 |
Housing Material | Steel |
Mounting Position | Horizontal |
Drive Package Included | Yes |
Hz | 60 |
Motor RPM | 1,725 RPM |
Propeller Material | Fabricated Steel |
Number of Blades | 5 |
Includes | (4) Wall Mounting Angles |
Fan RPM | 605 |
Max. Inlet Temp. | 104 Degrees F |
Frame Material | Steel |
Standards | AMCA, CSA Certified Motor, UL/cUL 705 |
Phase | 3 |
CFM @ 0.250-In. SP | 26,636 cfm |
Max. Ambient Temp. | 104 Degrees F |
Motor Enclosure | Open Dripproof |
Motor Type | 3-Phase |
Motor Insulation | Class B |
Max. BHP | 5.75 hp |
Drive Type | Belt Drive |
CFM @ 0.375-In. SP | 22,194 cfm |
Sones @ 0.125-In. SP @ 5 Ft. | 53 |
Voltage | 208-230/460 |
Frame Finish | Zinc Plated |
Guard Material | Steel |
Noise Level @ 0.000 in SP @ 5 ft | 53 sones |
Includes Grill | No |
Housing Finish | Galvanized |
Noise Level @ 0.125 in SP @ 5 ft | 53 sones |
Number of Fans | 1 |
Includes Motor | Yes |
Ventilation Type | Exhaust |
Guard Type | None |
Exhaust Airflow @ 0.500 in SP | 19,601 cfm |
Frequency | 60 Hz |
Duct Shape | Not Applicable |
Motor Horsepower | 5 hp |
Maximum Ambient Operating Temperature | 104 Degrees F |
Exhaust Airflow @ 0.375 in SP | 22,194 cfm |
Exhaust Airflow @ 0.000 in SP | 31,506 cfm |
Mounting Orientation | Vertical |
Nameplate Voltage | 208-230/460V AC |
Assembly | Ships Fully Assembled |
Full Load Current | 13.5 A |
Motor Speed | 1,725 RPM |
Exhaust Airflow @ 0.250 in SP | 26,636 cfm |
Maximum Noise Level @ 0.000 in SP @ 5 ft | Greater than 50 sones |
Maximum Airflow | 31,506 cfm |
Maximum Inlet Temperature | 104 Degrees F |
Maximum Noise Level | 53 sones |
Blade Material | Steel |
Fan Style | Cabinet |
Motor Enclosure Design | Open Dripproof (ODP) |
Exhaust Airflow @ 0.125 in SP | 29,520 cfm |
Number of Speeds | 1 |
Assembled | Assembled |
Vent Design | Ductless |
Damper Type | Gravity |
Includes Dehumidistat | No |
Guard Finish | Galvanized |
Speed Controllable | No |
Blade & Frame Material | Steel / Steel |
Description
Cabinet Exhaust Fan, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Duct Diameter Not Applicable, Exhaust Airflow @ 0.000 in SP 31,506 cfm, For Cut-Out Height 55 1/4 in, For Cut-Out Width 55 1/4 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Finish Galvanized, Guard Material Steel, Guard Type None, Housing Material Steel, Housing Finish Galvanized, Includes (4) Wall Mounting Angles, Includes Dehumidistat No, Maximum Airflow 31,506 cfm
- This item has been restricted from sale in the following states: NJ
Replacement Parts
- $9.245% off
On page
1 of 1
Explore More Products
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W 1WBT8
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V 1AHD2
- DAYTON Wall Housing, Galv Steel, For 30 In Fan 3FKF9
- DAYTON In-Line Cabinet Fan, 813 CFM 6WZN9
- DAYTON In-Line Cabinet Ventilator, 215 CFM, 115 V 3DPE8
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. 484X56
- DAYTON Exhaust Fan, 24 In, Hazardous Location 10E016
- DAYTON Exhaust Fan, 16 In, Hazardous Location 10E010
- DAYTON HD Wall Collar, 54 In, Galvanized Steel 1WBV7
- CANARM Exhaust Fan, Hazardous Location, 18 In AX18-4
- DAYTON Fan Guard, 20-1/8 In. H, 20-1/8 In. W 1WBT9
- Dayton Exhaust and Supply Fan Accessories