This item is Discontinued.

Maglite Silver No Incandescent Industrial Handheld Flashlight, AAA, 9 lm M3A106K

Silver No Incandescent Industrial Handheld Flashlight, AAA, 9 lm (Discontinued)

  • Mfr # M3A106K
  • Zoro # G3907321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3A106K
Zoro #
G3907321
UPC #
038739161617
Country of Origin
United States

Dimensions

Flashlight Battery Size
AAA
Length
5.00 in
Body Dia.
1.00 in
Battery Size
AAA

Details

Flashlight Grade
Industrial
Lumens Range
0 to 49
Maximum Lumens Output
9
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Silver
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Aluminum
Lamp Type
Incandescent
Safety Rated
Not Safety Rated
Flashlight Grouping Type
Handheld Flashlight
Batteries Included
Yes
Battery Burn Time
2.5 hr
Lamp Life
36,000 hr
Item
Handheld Flashlight
Lighting Technology
Incandescent
Lens Material
Polycarbonate
Lumens
9
Weight with Batteries
1.73 oz
Includes
Pocket Clip, Spare Lamp
Switch Type
Twist
Flashlight Beam Type
Flood, Spot
Light Output Modes
High
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size AAA, Number of Batteries 2, Rechargeable No, Body Color Silver, Body Material Aluminum, Lighting Technology Incandescent, Weight with Batteries 1.73 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.