Struthers-Dunn
Mercury Contactor, SPST, 35A, 120VAC
Mfr # M35A-120VAC
Zoro # G3911747
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 1NO
- Number of Poles 1
- Contact Amp Rating (Resistive) 35 A
- Coil Volts 120V AC
- Depth 2.3 in
Explore More Products
- STRUTHERS-DUNN Mercury Contactor, 3PST, 60A, 120VAC M60AAA-120VAC
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 240VAC M35AA-240VAC
- STRUTHERS-DUNN Mercury Contactor, DPST, 35A, 120VAC M35AA-120VAC
- STRUTHERS-DUNN Mercury Contactor, SPST, 60A, 120VAC M60A-120VAC
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 240VAC M60AA-240VAC
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 120VAC M35AAA-120VAC
- STRUTHERS-DUNN MercuryDisplacementContactor, 1NO, 12VDC M60A-12VDC
- STRUTHERS-DUNN MercuryDisplacementContactor, 1NO, 24VDC M35A-24D
- STRUTHERS-DUNN Mercury Contactor, 3PST, 35A, 24VAC M35AAA-24VAC
- STRUTHERS-DUNN Mercury Contactor, DPST, 60A, 120VAC M60AA-120VAC
- Struthers-Dunn Motor Controls