Taylor
Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use
Mfr # 546035
Zoro # G3913156
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 120 Degrees
- Temp. Range (C) -40 Degrees to 50 Degrees
- Accuracy +/-4 Degrees F/ +/-2 Degrees C
- Mounting Wall
- Application Indoor/Outdoor
Explore More Products
- TAYLOR Analog Thermometer, -30 to 120 Degree F 1105
- TAYLOR Orchard/Grove Minimum Temp Thermometer 549935
- TAYLOR Digital Thermometer, -20 to 120 (F) 1441E
- TAYLOR Analog Thermometer, -40 to 70 Degree F 1106
- TAYLOR Analog Thermometer, -40 Degrees to 120 Degrees F for Wall or Desk Use 5132N
- TAYLOR Digital Thermometer, 14 Degrees to 140 Degrees F for Wall or Desk Use 1710
- CONTROL CO Thermometer, 4-1/8 In. H, 4-1/8 In. W 4410
- CONTROL CO Digital Solar Powered Thermometer, 0 Degrees to 160 Degrees F 4123
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F 49T436
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use 4240
- ACURITE Analog Thermometer, -60 to 140 Degree F 01360A1
- Taylor Wall or Desk Thermometers