General Tools
Water Leak Detector
Mfr # WA500
Zoro # G3914224
$13.79
6% off
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Size 4-7/64 in
- Width 4 3/10 in
- Features Low Battery Indicator
- Operating Voltage 9V DC
Explore More Products
- GENERAL TOOLS Water Leak Alarm 821168
- SCULLY Vs-521 00215 2" X 1-1/4" VS-521
- SUMP ALARM Indoor/Outdoor, High/Low Water Alarm, Power Indicator LED, Includes 30 Foot Conductivity Sensor , WiFi Enabled SA-120V-2L-30C-WiFi
- SJE-RHOMBUS PS Patrol, 120V 1018434
- ECCO SAFETY GROUP ALARM: BACK-UP, 112DB, 12-36VDC 850N
- LIBERTY PUMPS Alarm, 115V., horn & indicator light ALM-2
- SCULLY Vs-528 00275 2" X 2" Ventalarm VS-528
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Water Leak Detection / HVAC & AC Condensate Pan Overflow Alarm RS-096
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det WD3-LP-D2-30
- SCULLY Vs-530 00216 2" X 1-1/2" VS-530
- DWYER INSTRUMENTS Water Leak Detector, H20 Leak Det Lin WD3-LP-D2-26
- General Tools Water Alarms