Shop Alternate Products
This Product is Discontinued
Westward
Precision Nut Driver, SAE, 3/32 in, 2-1/2in (Discontinued)
Mfr # 10J363
Zoro # G3916866
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Nut Driver Handle Color Blue
- Nut Driver Overall Length 6-1/8 in
- Nut Driver Handle Material Multi-Component
- Nut Holding No