Shop Alternate Products
This Product is Discontinued
General Tools
Multizone Thermometer-58 to 158F, Digital (Discontinued)
Mfr # EMR963HG
Zoro # G3917286
This Product is Discontinued
Key Features
- Temp. Range (F) Indoor -58 to 158 Degrees , Outdoor -58 to 158 Degrees
- Temp. Range (C) Indoor -50 to 70 Degrees , Outdoor -50 to 70 Degrees
- Display Digital LCD
- Relative Humidity Range 25% to 90%
- Features Reads up to 3 Remote Sensors, Jumbo Display, Min/Max Memory, and Degrees C/ Degrees F Switch