Shop Alternate Products
This Product is Discontinued
Zoro Select
Reclosable Poly Bag Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (Discontinued)
Mfr # 8TL41
Zoro # G3922414
Free Shipping & Returns
This Product is Discontinued
Key Features
- Thickness 4 mil
- Width 9 in
- Length 12 in
- Color Clear
- Material Low Density Polyethylene (LDPE)