Kaba Ilco
Push Button Lock, Entry, Key Override
Mfr # 5021XKWL26D41
Zoro # G3925293
Free Shipping & Returns
$425.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Winston Lever
- Function Entry with Key Override
- Key Override Options KABA Cylinder (KABA 90 Keyway) Included
- Hand Factory Left, Field Reversible
- Finish Satin Chrome
Replacement Parts
Explore More Products
- ADAMS RITE LEVER OPERATOR FOR MS1850 INDICATOR, LOCKED/OPEN 1 3/4 TO 2 INCH THICK DOOR LEFT HAND RIT ADR-4550L-01-130
- TOWNSTEEL e-KONTOS 5000, 1B, XADB, Sentinel Lever, LH, Schlage C KD in Satin Chrome TNS-EKO1B5RX-SLH-626
- ORBITA :LCD Display Electronic Key Card Smart RFID Door Lock Hotel Lock - System Passed Fireproof Certifica OTC-E4131A
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1041R-26D-41 LL1041R-26D-41
- CODELOCKS Heavy Duty Mechanical Locks with Mortise Latch, Full Size Lever Handles and Code Free Option in Stai CDL-CL510-SS
- SCHLAGE Touchscreen Lever Stn Ni FE695VCEN619LAT
- LOCKEY Lever WiFi Smart Lock W995
- ALARM LOCK Trilogy DL2700IC T2 Keypad Lever Lock w/ Interchangeable Core / WATER PROOF/Satin Chrome ALL-DL2700-CRR-26D
- ULTRALOQ Ultraloq: Lever Bluetooth Enabled Fingerprint and Touchscreen Smart Lock ULL-BTL01
- LOCKEY Lockey: 2835 - Mechanical Keypad Keyless Lever - Passage - Marine Grade LK-2835-MG
- SCHLAGE Grade 1 Exit Lock, Rhodes Lever, Non-Keyed, Satin Nickel Finish, Non-Handed ND25D RHO 619
- Kaba Ilco Door Lever Locksets