Zoro Select
Trim Line Base, Rubber, 2 in H, 30 in L, 14 in W, Black
Mfr # 03-752-30
Zoro # G3925433
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 30 in
- Width 14 in
- Color Black
- Material Rubber
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color RS70032CT3M6
- ZORO SELECT Traffic Barrel, HDPE, 41-1/2 In. H 03-780-4EG
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange 6VKH0
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color RS90045CT3M64
- ZORO SELECT Traffic Cone, 36In, Orange 6FGZ6
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange AB96-O-DGLR
- ZORO SELECT Trim Line Channelizer, White, 45 In 03-750-64HWG
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 24 1/2 in H, 58 1/4 in L, 16 1/2 in W TB-5-21
- ZORO SELECT Traffic Barrel Plastic Base Barricade B400A-B
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in 6FHC2
- CORTINA SAFETY Steel/Rubber, 47 in H, 24 in L, 24 in W, Black 03-500-CC
- Zoro Select Traffic Barricades