Shop Alternate Products
This Product is Discontinued
Zoro Select
High Capacity Thermostatic Actuator (Discontinued)
Mfr # 10L942
Zoro # G3928057
This Product is Discontinued
Key Features
- Pipe Size 1 1/2 in
- Temp. Range 43 to 79 Degrees F
- Standards ASHRAE 102
- Material ABS
- Includes Integral Sensor, Integral Setpoint