Lcn

Motor Gear Box, Slvr, 16-1/2 in. L, LH


$2,448.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Accessory Type Motor Gear Box
  • Closer Series 9550
  • Color Silver
  • Finish Aluminum
  • Length 16-1/2"
See all product information