Eaton Bussmann
Fuse Block, Class CC, 30A, 3 Pole
Mfr # CHCC3DU
Zoro # G3929161
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Amp Range 0 to 30 A
- Voltage Rating 600V AC/300V DC
- Connector Type Clamp/Spade Lug
- Mounting Style DIN Rail
Explore More Products
- EATON BUSSMANN 2PK GMC Time Lag Fuse BP/GMC-5
- EATON BUSSMANN Fuse Block, Midget, 30A, 3 Pole CHM3DU
- EATON BUSSMANN Fuse Block Cover, Class CC, 1.10 in. L CVR-CCM
- EATON BUSSMANN Fuse Block, 30A, BoxLug, For 600V NOS Fuses HM60030-3CR
- EATON BUSSMANN Fuse Block, Industrial, 30A, 2 Pole T60030-2CR
- EATON BUSSMANN Fuse Block, Class CC, 30A, 2 Pole CHCC2DU
- EATON BUSSMANN Buss Fuseblock Was 1B0039 H60100-1Cr-Bn H60100-1CR
- EATON BUSSMANN Fuse Holder, 30A, 2.91"Lx3.28" W x 2.43" H CHM4DIU
- EATON BUSSMANN Buss Fuseholder BK/HHB-R419
- MERSEN Fuse Cover, 0 to 30A, J, NonInd DFC-1
- EATON BUSSMANN Fuse Block, Industrial, 100A, 1 Pole JM60100-1CR
- Eaton Bussmann Fuse Accessories