Lcn

Rod, Silver, Aluminum, 5-1/2 in. L


$72.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Accessory Type Rod
  • Closer Series 4040SE
  • Color Silver
  • Finish Aluminum
  • Length 5-1/2"
See all product information