Pacific Helmets
Yellow No Led Industrial Handheld Flashlight, 77 lm
Mfr # 14506
Zoro # G3931313
$69.93
17% off
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Industrial
- Lumens Range 50 to 99
- Maximum Lumens Output 77 lm
- Number of Batteries 4
- Flashlight Battery Size AA
Explore More Products
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 110 lm 10001
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 120 lm 14431
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 110 lm 10022
- PACIFIC HELMETS Yellow No Xenon Industrial Handheld Flashlight, C, 53 lm 22016
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, C, 125 lm 22109
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 77 lm 14502
- PACIFIC HELMETS Black No Led Industrial Handheld Flashlight, 120 lm 14457
- PACIFIC HELMETS 4 AA Xenon Front Switch Flashlight 14120
- COAST Handheld Flashlight, Alum, Black, 2100lm XP11R
- STREAMLIGHT Black Rechargeable 800 lm 95301
- COAST High Performance Focusing LED Inspection Flashlight in Clam Pack - Black 19535
- Pacific Helmets Handheld Flashlights