Shop Alternate Products
This Product is Discontinued
Southwire
Plug-In GFCI with Cord, 2 ft., 20A, 5-20P (Discontinued)
Mfr # 25080 121-6
Zoro # G3931453
Free Shipping & Returns
This Product is Discontinued
Key Features
- Amps 20
- Number of Outlets 4
- Voltage 120V AC
- Receptacle Configuration NEMA 5-20R
- Plug Configuration NEMA 5-20P