Shop Alternate Products
This Product is Discontinued
Westward
Screwdriver 3/8" Round (Discontinued)
Mfr # 10J207
Zoro # G3931785
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8"
- Handle Material Acetate
- Handle Design Fluted