Haws
Receptor/Bowl, ABS Plastic
Mfr # SP93
Zoro # G3932056
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Plastic
- For Use With Eye/Face Wash Station, Eyewash
- Height 15 in
- Width 6 in
Replacement Parts
Explore More Products
- HAWS Flow Switch For Use For 9001Ex SP154DPDT
- HAWS Eye/Face Wash Unit, 3-1/4inWx2-1/4inH AX13S
- HAWS Eyewash Head, ABS plastic SP19
- HAWS Freeze Protection Valve, 1/2" Inlet SP158B
- HAWS Emergency Indicator Alarm 9001
- HAWS Dust Cover, Stainless Steel for EyeWash 9102
- HAWS Emergency Alarm System 9001EXP
- HAWS Insulating Jacket, Nylon, Green, 120VAC 7603BL
- HAWS Tempered Water Blending System TWBS.EW.H
- GUARDIAN EQUIPMENT Eyewash Shank BI136-02-04
- BRADLEY Replacement Gasket S45-2193
- Haws Eyewash and Shower Parts and Accessories