Shop Alternate Products
This Product is Discontinued
Weather Guard
Truck Box, Innerside, Aluminum, 87-1/4"W, Silver, 6.4 cu. ft. (Discontinued)
Mfr # 164-0-01
Zoro # G3932582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 16-1/4"
- Color Clear
- Body Material Aluminum
- Finish Powder-Coated