Amerex
Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 21 ft Range
Mfr # B456
Zoro # G3933237
Free Shipping & Returns
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 10 lb
- Extinguish Agent Type Monoammonium Phosphate
- Discharge Time 20 sec
- Range Max. 21 ft
Replacement Parts
Explore More Products
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 13.2031 lb 713
- AMEREX Fire Extinguisher, Dry Chemical, 30 lb B570
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 10 lb B441
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb 332
- AMEREX Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb 715
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb B417TC
- AMEREX Wheeled Fire Extinguisher, 20A:160B:C, Dry Chemical, 50 lb 495
- BADGER Fire Extinguisher, 80B:C, Dry Chemical, 10 lb B10P-1
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb 10914
- Amerex Fire Extinguishers