Shop Alternate Products
This Product is Discontinued
Honeywell North
Bulk First Aid kit, Steel, 75 Person (Discontinued)
Mfr # 019707-0004L
Zoro # G3934542
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Kit
- Includes (100) Adhesive bandage, 1" X 3", plastic, (8) Adhesive bandage, fingertip, cloth, (3) Adhesive bandage, X-Large, (6) Adhesive bandage, knuckle, cloth, (3) Adhesive tape, 1/2" X 2.5 yd, (12) Antimicrobial towelettes, (4) Conforming bandage, 2" X 6 yd., non-sterile, (2) Conforming bandage, 3" X 6 yd., non-sterile, (1) CPR filter shield, (1) Elastic bandage, 2", (2) Eye-Lert, 1oz. eyewash, (3) Eye pad, sterile, (12) First Aid / burn cream with aloe, (1) First aid guide, (1) Forceps, pointed, plastic, (2) Instant Cold Pack, (10) Pr. Medical gloves, synthetic, pair, (6) Pain-A-Rest, non-aspirin (2 per package), (1) Poison control directory, (1) Pr. Scissors, angled, red handle, (12) Single antibiotic, (10) Gauze pads, 2" X 2", sterile, (10) Gauze pads 3" X 3"
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Manufacturing
- First Aid Kit ANSI Standards ANSI Z308.1-2009