Shop Alternate Products
This Product is Discontinued
Jessup
Anti-Slip Tape, Photoluminescent, 1inx60ft (Discontinued)
Mfr # 3420-1
Zoro # G3935565
This Product is Discontinued
Key Features
- Width 1"
- Color Photoluminescent
- Tape Color White
- Material Aluminum Oxide
- Length 60 ft.